5 x 7 in. Floor Scraper with Handle
True Temper® 5 x 7 in. Floor Scraper with Handle
Product Details
Product Details
- Blade: 7" W x 5" D
- Forged head
- Hardwood handle: 48"
- Multi-purpose tool that can be used year round
Specifications
- Application:
- Ice
- Blade Width (in):
- 7 in
- Collection:
- True Temper®
- Color Finish Name:
- Black
- Handle Material:
- Wood
- Length:
- 54 in
- Material:
- Metal
- Tool Type:
- Scraper
- Width:
- 7 in