This product requires certification to purchase.

Molded P-Trap and Supply Cover in White

You last purchased this on
 
Truebro®

Lav Guard® 2 Molded P-Trap and Supply Cover in White

Brand image
You last purchased this on
 
Truebro®

Lav Guard® 2 Molded P-Trap and Supply Cover in White

  • Fast #
  • Part #I82193
  • Item #3013096
  • Manufacturer Part #82193
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable piping cover offers attractive undersink protection for drain and supply lines beneath public lavatories; provides soft, resilient cushioning while helping deter tampering
  • Easy-to-install tear-to-fit design; pre-scored internal ridges allow contractors to precisely tear the Lav Guard to fit the drain and supply lines under the sink--no tools required
  • Built-in E-Z Grip fasteners provide a secure, long-lasting installation; molded-in fingertip grips align with built-in fasteners to facilitate quick, easy setup
  • Constructed of impact-resistant, stain-resistant, antimicrobial 1/8-inch-thick vinyl for exceptional durability and easy-to-clean convenience
  • Designed to fit all tubular and cast-brass P-trap assemblies; kits are available with a wide range of accessories to suit nearly any public lavatory
  • Fast installing antimicrobial molded undersink safety covers for ADA accessibility and compliance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM D-635, ASTM G-21, ASTM G-22
Color Finish Category:
Whites
Color Finish Name:
White
Cover Type:
Molded
IAPMO Listed:
Yes
Material:
Plastic
Product Type:
P Trap Cover, Supply Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com