Undersink Protection in China White
Lav Shield® Undersink Protection in China White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protective pipe enclosure conceals all undersink pipes and components while helping deter tampering
- Antimicrobial additive helps pipe enclosure resist fungal and bacterial growth--Ideal for medical and healthcare facilities
- Constructed of durable, stain-resistant 3/32-inch-thick vinyl; single-piece design enables easy maintenance, installation, and removal
- Available in a standard field-fit model that allows contractors to custom fit nearly any lavatory underside; for a more tailored fit, choose from a range of pre-cut models
- Complies with ASME A112.18.9-2001, ADA article 4.19.4 (606.5), California P 1504B, ANSI A117.1, BOCA P 1203.4, and other state and local regulations
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM D-635 1991
- Brand Model Compatibility:
- Toto LT307
- Color Finish Category:
- Whites
- Color Finish Name:
- China White
- Height:
- 20 in
- Length:
- 10 in
- Material:
- Plastic
- Product Type:
- Undersink Protection