This product requires certification to purchase.

Lavatory Shield for True Bro in White

Truebro®

Lav Shield® Lavatory Shield for True Bro in White

  • Fast #
  • Part #I82202
  • Item #4199287
  • Manufacturer Part #82202
4.7 out of 5 Customer Rating
Brand image
Truebro®

Lav Shield® Lavatory Shield for True Bro in White

  • Fast #
  • Part #I82202
  • Item #4199287
  • Manufacturer Part #82202
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Protective pipe enclosure conceals all undersink pipes and components while helping deter tampering
  • Antimicrobial additive helps pipe enclosure resist fungal and bacterial growth--ideal for medical and healthcare facilities
  • Constructed of durable, stain-resistant 3/32-inch-thick vinyl; single-piece design enables easy maintenance, installation, and removal
  • Available in a standard field-fit model that allows contractors to custom fit nearly any lavatory underside; for a more tailored fit, choose from a range of pre-cut models
  • Complies with ASME A112.18.9-2001, ADA article 4.19.4 (606.5), California P 1504B, ANSI A117.1, BOCA P 1203.4, and other state and local regulations
  • Requires Certification

Documents


Specifications

Application:
Piping, Electronic Faucet Connections, Mixing Valves, Trap Primers, Instant Hot Water Heaters
Collection:
Lav Shield®
Color Finish Category:
Whites
Color Finish Name:
China White
Hardware Included:
No
Height:
20 in
Length:
10 in
Material:
Plastic
Material Type:
PVC
UPC:
012181822029
Width:
16 in