000763-20 Removable Brass Seat for B-1100 Series Faucets
000763-20 Removable Brass Seat for B-1100 Series Faucets
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/2-27 UN male thread
- Material: Brass
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- B-1100 Series Faucets
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 9/16 in
- Faucet Part Type:
- Seat
- Fitting Size 1:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3/8 in
- Material:
- Brass