This product requires certification to purchase.

016A Spray Valve Assembly

You last purchased this on
 
T&S Brass

016A Spray Valve Assembly

  • Fast #
  • Part #T00285740
  • Item #866616
  • Manufacturer Part #002857-40
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

016A Spray Valve Assembly

  • Fast #
  • Part #T00285740
  • Item #866616
  • Manufacturer Part #002857-40
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Push button spray valve
  • 2.2 GPM rosespray outlet, Series 2
  • 3/4-14 UN male inlet
  • Material: Polished chrome plated brass body
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.20 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-1/2 in
Spout Reach:
2-13/16 in
WaterSense Labeled:
No