1/2 in. Install Kit with Nipples, Locknuts and Washers
1/2 in. Install Kit with Nipples, Locknuts and Washers
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two short elbows with 1/2" NPT male inlet and 1/2" NPT female outlet
- Two 1/2" NPT supply nipples with lock nuts and washers
- Material: Brass
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/16 in
- Material:
- Brass
- NSF Certified:
- No