1/2 in. Rubber Washer
1/2 in. Rubber Washer
Frequently Purchased Together
Product Details
Product Details
- 1/2" washer seat
- Material: Rubber
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-2324
- Application:
- Commercial
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1/2 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- T&S Brass
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- WaterSense Labeled:
- No