This product requires certification to purchase.

1.07 gpm Spray Valve in Chrome

You last purchased this on
 
T&S Brass

1.07 gpm Spray Valve in Chrome

Brand image
You last purchased this on
 
T&S Brass

1.07 gpm Spray Valve in Chrome

  • Fast #
  • Part #TB0107J
  • Item #4417465
  • Manufacturer Part #B-0107-J
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated, Silver Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.07 GPM spray nozzle
  • Shuts off when handle is released
  • Hold down ring
  • 3/4-14 UN male inlet
  • High performance fan jet with knife action spray
  • Material: Polished chrome plated brass body and rubber shield
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated, Silver
Diameter:
1-1/2 in
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
1.07 gpm
Length:
2-7/8 in
Material:
Polished Brass, Rubber



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing