2-5/16 in. Cartridge in Polished Chrome
2-5/16 in. Cartridge in Polished Chrome
-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Material: Chrome plated steel
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Energy Star Compliant:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-5/16 in
- Material:
- Brass
- NSF Certified:
- Yes
- Product Type:
- Cartridge
- Width:
- 1-1/4 in