2 x 3/8 in. FNPT x GHT Spring Body for B-113
2 x 3/8 in. FNPT x GHT Spring Body for B-113
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/4-14 male thread
- 3/8 in NPT female thread
- Material: Polished chrome plated brass
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- B-113
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-31/100 in
- Diameter:
- 1-31/100 in
- End Connection 1:
- FNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT x GHT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Brass
- NSF Certified:
- Yes
- Product Type:
- Spring Body
- Width:
- 1-31/100 in