20-31/100 in. Spring for B-113
20-31/100 in. Spring for B-113
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Material: Chrome plated steel
- Used with all overhead spring pre-rinse units
Documents
Specifications
- Brand Model Compatibility:
- B-113
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Diameter:
- 1-5/16 in
- Energy Star Compliant:
- No
- Length:
- 20-31/100 in
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Spring
- Width:
- 6-7/8 in