This product requires certification to purchase.

3-1/2" Flat Strainer, Stainless Steel

T&S Brass

3-1/2" Flat Strainer, Stainless Steel

  • Fast #
  • Part #T01038645
  • Item #868048
  • Manufacturer Part #010386-45
4.3 out of 5 Customer Rating
Brand image
T&S Brass

3-1/2" Flat Strainer, Stainless Steel

  • Fast #
  • Part #T01038645
  • Item #868048
  • Manufacturer Part #010386-45
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flat strainer
  • Material: Stainless steel
  • 3-1/2"
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
3-7/16 in
Drain Component Type:
Strainer
Drain Type:
Bathtub Drain
Height:
43/100 in
IAPMO Listed:
No
ISO:
ISO 9001
Length:
3-43/100 in
Material:
Stainless Steel
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262190602
Width:
3-43/100 in