4 in. Insert
4 in. Insert
Frequently Purchased Together
Product Details
Product Details
- 4" Wrist-Action Handles
- Spring-Check Eterna's
- New Style Parts Kit
- Intended for use with: Bidets - balanced pressure shower - roman tub faucets - shower control valves and diverters - wide spread faucets - wall mounted faucets
- Diverter: Order handle & diverter valve part #1-617
- Flow Control: Order handle & flow control valve part #1-606H or 1-607H
- Complements Slater product series
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Insert
- Handle Length (in):
- 4 in
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov