44 in. Hand Shower Hose in Stainless Steel
44 in. Hand Shower Hose in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 300 Pallet: 1000-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Polyurethane inner tubing
- 3/4-14 UN female outlet
- Hose washers included
- Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- Fits all pre-rinse units
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Silver
- Depth:
- 44 in
- Diameter:
- 3/4 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Part Type:
- Shower Hose
- Flow Rate:
- 6.25 gpm
- Height:
- 3/4 in
- Hose Length:
- 44 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 44 in
- MA Approved:
- Yes
- Material:
- Polished Brass, Stainless Steel, Plastic
- Material Type:
- Thermoplastic
- NSF:
- NSF/ANSI 61
- NSF Certified:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3/4 in