6" Wrist Action Handle & Hot Index
This product has been replaced by
Manufacturer Part #B-WH6H-NS
6" Wrist Action Handle & Hot Index
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6" wrist action handle
- Red (HW) snap-in index
- Fits all T&S Eterna and Cerama cartridges
- Material: Chrome plated metal handle
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Length (in):
- 6 in
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262127417
- WaterSense Labeled:
- No