This product requires certification to purchase.

8" Wall Mount Faucet, 18" Swing Nozzle, Cerama Cartridges

You last purchased this on
 
T&S Brass

8" Wall Mount Faucet, 18" Swing Nozzle, Cerama Cartridges

  • Fast #
  • Part #TB0230CR
  • Item #3174136
  • Manufacturer Part #B-0230-CR
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

8" Wall Mount Faucet, 18" Swing Nozzle, Cerama Cartridges

  • Fast #
  • Part #TB0230CR
  • Item #3174136
  • Manufacturer Part #B-0230-CR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 18" swing nozzle
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Flow Rate:
14.58 gpm
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No