This product requires certification to purchase.

8" WallMount Pre-Rinse, Supply Stops-Hoses-Elbows, Add-On-Fct, 10" Swing Nozzle, 36" Hose,

You last purchased this on
 
T&S Brass

8" WallMount Pre-Rinse, Supply Stops-Hoses-Elbows, Add-On-Fct, 10" Swing Nozzle, 36" Hose,

  • Fast #
  • Part #TB0133ADF10BR
  • Item #3175397
  • Manufacturer Part #B-0133-ADF10-BR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

8" WallMount Pre-Rinse, Supply Stops-Hoses-Elbows, Add-On-Fct, 10" Swing Nozzle, 36" Hose,

  • Fast #
  • Part #TB0133ADF10BR
  • Item #3175397
  • Manufacturer Part #B-0133-ADF10-BR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • EasyInstall add-on faucet for quick installation w/ polished chrome plated brass body
  • 10" swing nozzle w/ stream regulator outlet, Series 1
  • 18" rigid riser
  • 36" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.15 gpm
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No