B-0107-C 0.65 gpm Low Flow Spray Valve Chrome
B-0107-C 0.65 gpm Low Flow Spray Valve Chrome
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 0.65 GPM low flow spray valve
- Shuts off when handle is released
- Hold down ring
- 3/4-14 UN male inlet fitting
- Material: Polished chrome plated brass body and rubber bumper
-
Lead Law Compliant
-
Green
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, Section 9
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated, Silver
- Diameter:
- 1-1/2 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 0.65 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/8 in
- Material:
- Polished Brass, Rubber
- NSF:
- NSF 372, NSF 61, Section 9
- NSF Certified:
- Yes