This product requires certification to purchase.

B-0107 Spray Face, Bumper, & Screw Repair Kit

T&S Brass

B-0107 Spray Face, Bumper, & Screw Repair Kit

  • Fast #
  • Part #TB24K
  • Item #3174048
  • Manufacturer Part #B-24K
3.4 out of 5 Customer Rating
Brand image
T&S Brass

B-0107 Spray Face, Bumper, & Screw Repair Kit

  • Fast #
  • Part #TB24K
  • Item #3174048
  • Manufacturer Part #B-24K
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • B-0107 spray valve repair kit
  • Sprayface
  • Sprayhead ring w/ screw
  • Material: Thermo plastic and rubber sprayhead ring
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
2-3/4 in
Faucet Part Type:
Repair Kit
Flow Rate:
1.15 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type:
Fixed
UPC:
671262659963
WaterSense Labeled:
No