This product requires certification to purchase.

Brass Trip Lever Drain in Chrome Plated

You last purchased this on
 
T&S Brass

Brass Trip Lever Drain in Chrome Plated

  • Fast #
  • Part #TB3970
  • Item #3061636
  • Manufacturer Part #B-3970
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Brass Trip Lever Drain in Chrome Plated

  • Fast #
  • Part #TB3970
  • Item #3061636
  • Manufacturer Part #B-3970
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lever waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • 2" NPT male x 1 1/2" NPT female outlet
  • Lever handle w/ heat resistant plastic grip
  • 2" NPT female x 1 1/2" NPT male adapter
  • Snap-in removable strainer
  • Overflow outlet w/ cap & sealing washer
  • Material: Rough chrome plated brass body & adapter and stainless steel handle & flat strainer
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
ASTM:
ASTM F-2324
Application:
Commercial
Coating:
Chrome Plated
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
ISO:
ISO 9001
Length:
12-1/8 in
Material:
Brass, Stainless Steel
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Valve Size:
3-1/2 in x 2 in
Valve Type:
Waste Valve
Weight:
3.75 lb
Width:
4-43/100 in