This product requires certification to purchase.

Ceramic Disc Cartridge

You last purchased this on
 
T&S Brass

Cerama Ceramic Disc Cartridge

Brand image
You last purchased this on
 
T&S Brass

Cerama Ceramic Disc Cartridge

  • Fast #
  • Part #T01131225
  • Item #3175095
  • Manufacturer Part #011312-25
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cerama Cartridge, LTC w/ check valve without bonnet
  • Fits all T&S faucets
  • Material: Brass
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Cerama
Faucet Part Type:
Cartridge
Fits Brand:
T&S Brass
Height:
3 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No
Width:
7/8 in



Customers Also Bought
1–6 of 18 items
Part #T01131125
Item #3173967
3.3 out of 5 Customer Rating
Requires Certification
Part #TB9K
Item #244291
4.1 out of 5 Customer Rating
Requires Certification
Part #TB44H
Item #13838
5 out of 5 Customer Rating
Requires Certification
Part #TB107
Item #40231
4.1 out of 5 Customer Rating
Requires Certification
Part #TB0969RK01
Item #868493
5 out of 5 Customer Rating
Requires Certification
Part #T062X
Item #30864
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T01161625
Item #3022037
5 out of 5 Customer Rating
Requires Certification
Part #T01239525NS
Item #7616161
4.5 out of 5 Customer Rating
Requires Certification
Part #T01244525
Item #3105230
5 out of 5 Customer Rating
Requires Certification
Part #T01131125
Item #3173967
3.3 out of 5 Customer Rating
Requires Certification
Part #T01244425
Item #3105233
5 out of 5 Customer Rating
Requires Certification
Part #T01127825
Item #2306573
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing