Ceramic Disc Cold Cartridge
Cerama Ceramic Disc Cold Cartridge
Frequently Purchased Together
Product Details
Product Details
- Cerama Cartridge, LTC without bonnet
- Fits all T&S faucets
- Material: Brass
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cerama
- Faucet Part Type:
- Cartridge
- Fits Brand:
- T&S Brass
- GSA Approved:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 7/8 in