Hot Ceramic Disc Cartridge
Cerama Hot Ceramic Disc Cartridge
Frequently Purchased Together
Product Details
Product Details
- Quarter-turn Cerama cartridge, RTC
- Escutcheon bonnet
- Lever handle with red index and screw
- Fits all standard T&S faucets
- Material: Chrome plated brass and chrome plated metal handle
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cerama
- Faucet Part Type:
- Cartridge
- Fits Brand:
- T&S Brass
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No