ChekPoint Deck Mount Sensor Faucet w/ Surgical Bend Nozzle & 2.2 GPM VR Laminar Device
ChekPoint™ ChekPoint Deck Mount Sensor Faucet w/ Surgical Bend Nozzle & 2.2 GPM VR Laminar Device
Frequently Purchased Together
Product Details
Product Details
- Single hole deck mount faucet with polished chrome plated brass body
- Surgical bend rigid gooseneck
- 2.2 gpm vandal-resistant laminar flow device, Series 6 (B-0199-21-VRF)
- Water resistant control module with internal flow control switches for adjusting auto time out and shut off delay settings
- Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
- Plug in AC transformer or (4) AA battery (DC) power options
- Mechanical temperature mixing valve with check valves
- 18" flexible stainless steel supply hoses with 3/8" compression connections
- Low battery LED indicator light
- Material: Polished chrome plated brass body & tubular spout
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ChekPoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Hose Length:
- 18 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Sensor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 7-1/16 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Fixed
- UL Listed:
- UL 1951
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes