Cold Stem Spindle for Eterna
Cold Stem Spindle for Eterna
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Seat washer included
- Fits all T&S faucets
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Eterna
- Faucet Part Type:
- Stem
- Fits Brand:
- T&S Brass
- Fits Model:
- Eterna
- Height:
- 2-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Stem Type:
- Cold
- WaterSense Labeled:
- No
- Width:
- 3/4 in