This product requires certification to purchase.

Double Knee Pedal Valve, Ledge Mount, 6-1/4" Pedals, 1/2" NPT Inlets

You last purchased this on
 
T&S Brass

Double Knee Pedal Valve, Ledge Mount, 6-1/4" Pedals, 1/2" NPT Inlets

  • Fast #
  • Part #TB0509
  • Item #865726
  • Manufacturer Part #B-0509
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Double Knee Pedal Valve, Ledge Mount, 6-1/4" Pedals, 1/2" NPT Inlets

  • Fast #
  • Part #TB0509
  • Item #865726
  • Manufacturer Part #B-0509
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ledge mount double pedal valve with polished chrome plated brass body
  • Aluminum knee pedals
  • Self-closing valves
  • 1/2" NPT female inlets & outlet
  • Includes mounting screws
  • Material: Polished chrome plated brass body and aluminum knee pedals
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
12 gpm
GSA Approved:
Yes
Height:
6-813/1000 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
3-9/16 in
Material:
Brass, Aluminum
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No
Width:
5-313/1000 in