This product requires certification to purchase.

Easy-Install Vacuum Breaker Kit, Dual Check Valve with Intermediate Vent

T&S Brass

Easy-Install Vacuum Breaker Kit, Dual Check Valve with Intermediate Vent

  • Fast #
  • Part #TB0970FEZ
  • Item #3174825
  • Manufacturer Part #B-0970-FEZ
3.7 out of 5 Customer Rating
Brand image
T&S Brass

Easy-Install Vacuum Breaker Kit, Dual Check Valve with Intermediate Vent

  • Fast #
  • Part #TB0970FEZ
  • Item #3174825
  • Manufacturer Part #B-0970-FEZ
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • In-line 3/8" continuous pressure dual check vacuum breaker with polished chrome plated body
  • 3/8" NPT female Inlet and outlet
  • Easy Install quick installation inlet for standard T&S swivel faucet
  • Design prevents back siphonage of contaminated water
  • Material: Polished chrome plated brass body and riser
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
7.27 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262587808
Valve Size:
3/8 in