This product requires certification to purchase.

You last purchased this on
 
T&S Brass

EasyInstall

  • Fast #
  • Part #TB0133ADF12B
  • Item #3174665
  • Manufacturer Part #B-0133-ADF12-B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

EasyInstall

  • Fast #
  • Part #TB0133ADF12B
  • Item #3174665
  • Manufacturer Part #B-0133-ADF12-B
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • EasyInstall add-on faucet w/ polished chrome plated brass body
  • 12" swing nozzle w/ stream regulator outlet, Series 1
  • 18" rigid riser
  • 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
EasyInstall
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
37-563/1000 in
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
Flow Rate:
1.15 gpm
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Hose Length:
44 in
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
12-63/1000 in
Spout Reach:
12 in
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No