Equip High-Flow Spray Valve Assembly (Black)
Equip Equip High-Flow Spray Valve Assembly (Black)
Product Details
Product Details
- Designed for heavy-duty use in industrial kitchens
- 4.50 GPM high flow spray valve
- Shuts off when handle is released
- 3/4-14 UN male inlet fitting
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Flow Rate:
- 4.5 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- WaterSense Labeled:
- No