This product requires certification to purchase.

Faucet, Single Hole, 5-1/2" Swivel Gooseneck

You last purchased this on
 
T&S Brass

Equip Faucet, Single Hole, 5-1/2" Swivel Gooseneck

  • Fast #
  • Part #T5F1SLX05
  • Item #3174214
  • Manufacturer Part #5F-1SLX05
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Equip Faucet, Single Hole, 5-1/2" Swivel Gooseneck

  • Fast #
  • Part #T5F1SLX05
  • Item #3174214
  • Manufacturer Part #5F-1SLX05
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single hole single temperature deck mount faucet w/ polished chrome plated brass body
  • 5 9/16" swivel gooseneck w/ laminar flow device
  • Quarter-turn ceramic cartridge
  • equip lever handle
  • 1/2" NPSM male inlet
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Equip
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Deck Mount
Flow Rate:
4.76 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No