This product requires certification to purchase.

Quarter Turn Cartridge

T&S Brass

Eterna Quarter Turn Cartridge

  • Fast #
  • Part #T01244340NS
  • Item #7616654
5 out of 5 Customer Rating
Brand image
T&S Brass

Eterna Quarter Turn Cartridge

  • Fast #
  • Part #T01244340NS
  • Item #7616654
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quarter-turn Eterna compression cartridge with spring check to prevent cross flow of water
  • Fits all T&S faucets
  • Material: Chrome plated brass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn
Collection:
Eterna
Faucet Part Type:
Cartridge
Fits Brand:
T&S Brass
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No