This product requires certification to purchase.

You last purchased this on
 
T&S Brass

Eterna

  • Fast #
  • Part #T00271340
  • Item #109982
  • Manufacturer Part #680803
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Eterna

  • Fast #
  • Part #T00271340
  • Item #109982
  • Manufacturer Part #680803
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated, Silver, Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 3599
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Lever handle
  • Blue index and screw
  • Fits all T&S faucets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Eterna, Spring Check
Collection:
Eterna
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated, Silver, Brass
Faucet Part Type:
Hot and Cold Stem
Flow Rate:
18.77 gpm
Handle Type:
Lever
Height:
3 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Global
WaterSense Labeled:
No
Width:
1 in