Eterna
Package Quantity Info:
Each: 1 Case: 80-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lever handle
- Red index and screw
- Fits all T&S faucets
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Eterna, Spring Check
- Collection:
- Eterna
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated, Silver, Brass
- Faucet Part Type:
- Hot and Cold Stem
- Flow Rate:
- 18.77 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in