Eye/Face Wash Temperature Mixing Valve
Eye/Face Wash Temperature Mixing Valve
Product Details
Product Details
- Brass thermostatic mixing valve with fail-safe back up
- Check valves
- 1/2" NPT female inlets
- 3/4" female outlet
- Material: Brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- Flow Rate:
- 12 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- WaterSense Labeled:
- No