Grid Drain Assembly, Offset, Polished Chrome
Grid Drain Assembly, Offset, Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Grid Strainer Drain
- Polished Chrome
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Opening:
- 1-3/4 in
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Offset