4" Wrist-Action Handle Parts Kit (Handle, Index & Screw, Teflon Seat Washer & Screw)
4" Wrist-Action Handle Parts Kit (Handle, Index & Screw, Teflon Seat Washer & Screw)
Product Details
Product Details
- Includes chrome plated metal 4" wrist action handle, red & blue colored indexes, screw and teflon washer
- Fits all standard Eterna compression & Cerama cartridges
- Material: Chrome plated metal handle
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Eterna Compression and Ceramic Cartridges
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No