Hose, 68" Flexible Stainless Steel (Gray Handle)
Hose, 68" Flexible Stainless Steel (Gray Handle)
Frequently Purchased Together
Product Details
Product Details
- 68" flexible stainless steel hose with heat resistant gray handle
- Polyurethane inner tubing
- 3/4-14 UN female outlet
- 3/4-14 UN female inlet
- Hose washers included
- Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Part Type:
- Hose
- Flow Rate:
- 6.04 gpm
- Height:
- 3/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 68 in
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- Thermoplastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- WaterSense Labeled:
- No
- Width:
- 3/4 in