Hot Right Slow Compression Cartridge
Hot Right Slow Compression Cartridge
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Washer included
- Fits all T&S faucets
- Material: Brass
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Hot, Right, Slow Compression
- Faucet Part Type:
- Cartridge
- Fits Brand:
- T&S Brass
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No