This product requires certification to purchase.

Hot Spindle for B-1100 Series

You last purchased this on
 
T&S Brass

Hot Spindle for B-1100 Series

Brand image
You last purchased this on
 
T&S Brass

Hot Spindle for B-1100 Series

  • Fast #
  • Part #T00080025
  • Item #518737
  • Manufacturer Part #000800-25
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Seat washer included
  • Fits all T&S faucets
  • Material: Chrome plated brass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
B-1100 Series
Faucet Part Type:
Stem
Fits Brand:
T&S Brass
Fits Model:
B-1100 Series
Height:
2-1/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
Yes
Stem Type:
Hot
WaterSense Labeled:
No
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #T060X
Item #12451
4.4 out of 5 Customer Rating
Requires Certification
Part #K85114-CP
Item #1018684
4.5 out of 5 Customer Rating
Requires Certification
Part #PFPTB200
Item #1619041
4.9 out of 5 Customer Rating
Requires Certification
Part #T00081225
Item #258312
4 out of 5 Customer Rating
Requires Certification
Part #T00270940
Item #352311
3.4 out of 5 Customer Rating
Requires Certification
Part #T00271040
Item #352310
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T00271140NS
Item #7616173
4.8 out of 5 Customer Rating
Requires Certification
Part #T01127825
Item #2306573
5 out of 5 Customer Rating
Requires Certification
Part #T01127645
Item #3174931
4.5 out of 5 Customer Rating
Requires Certification
Part #TB23K
Item #426842
5 out of 5 Customer Rating
Requires Certification
Part #T01161825
Item #3022036
4.3 out of 5 Customer Rating
Requires Certification
Part #T01244625
Item #3105231
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing