No Handle Deck Mount Faucet in Polished Chrome
No Handle Deck Mount Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- (4) AA battery (DC) power option
- 1.0 gpm vandal resistant aerator, series 7 (B-0199-07-F10)
- 18" flexible stainless steel supply hoses with 3/8" compression connections
- 7-11/16" rigid gooseneck
- Hydro-generator power supply
- Low battery LED indicator light
- Material: Polished chrome plated brass body & tubular spout
- Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
- Single hole deck mount faucet w/ polished chrome plated brass body
- Thermostatic temperature control mixing valve w/ check valves
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1070
- Battery Size:
- AA
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1 gpm
- Handle Type:
- Less Handles
- Hose Length:
- 18 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Spout Height:
- 6-11/16 in
- Spout Reach:
- 7-11/16 in
- Spout Type:
- High Arc
- UL Listed:
- UL 1951
- Vandal Resistant:
- Yes