Pet Grooming Faucet, Wall 8" C/C, Alum. Valve, Coil Hose, 10" Add-On Faucet, Vac. Breaker
Pet Grooming Faucet, Wall 8" C/C, Alum. Valve, Coil Hose, 10" Add-On Faucet, Vac. Breaker
Product Details
Product Details
- 8" wall mount mixing faucet with chrome plated brass body
- Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
- Lever handles with color coded indexes
- Easy Install 3/8" continuous pressure vacuum breaker
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 10" swing nozzle with stream regulator outlet, Series 1
- 90 swivel adapter
- 9 ft coiled hose with angled aluminum spray valve
- 1/2" NPT female eccentric inlets with 2" flanges
- Wall bracket
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.12 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UL Listed:
- No
- WaterSense Labeled:
- No