This product requires certification to purchase.

Pre-Rinse,8"c/c Wall Mount Base,Vacuum Breaker,Wall Bracket,44"St.Steel Hose,Spray Valve

You last purchased this on
 
T&S Brass

Pre-Rinse,8"c/c Wall Mount Base,Vacuum Breaker,Wall Bracket,44"St.Steel Hose,Spray Valve

  • Fast #
  • Part #TB2278B9
  • Item #3710801
  • Manufacturer Part #B-2278-B9
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Pre-Rinse,8"c/c Wall Mount Base,Vacuum Breaker,Wall Bracket,44"St.Steel Hose,Spray Valve

  • Fast #
  • Part #TB2278B9
  • Item #3710801
  • Manufacturer Part #B-2278-B9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8" wall mount polished chrome plated brass body
  • 18" Riser
  • EasyInstall Continuous pressure vacuum breaker for quick installation
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female inlets with 2" adjustable flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 1/2" NPT male supply nipple kit
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.15 gpm
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
WaterSense Labeled:
No