Push Button Spray Valve, 36" Stainless Flex Hose, Deck Flange
Push Button Spray Valve, 36" Stainless Flex Hose, Deck Flange
Product Details
Product Details
- Push button spray valve
- 2.2 GPM aerator, Series 2 (B-0199-02)
- 36" flexible stainless steel hose
- Chrome plated brass deck flange included
- Stainless steel washer for use with deck flange
- 1/2" NPT male inlet fitting
- Material: Polished chrome plated brass body, chrome plated brass deck flange and stainless steel hose
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Spray Valve
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40-3/4 in
- Material:
- Brass, Stainless Steel
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in