This product requires certification to purchase.

Riser, 3/8" NPT x 24" Long (Chrome-Plated)

You last purchased this on
 
T&S Brass

Riser, 3/8" NPT x 24" Long (Chrome-Plated)

Brand image
You last purchased this on
 
T&S Brass

Riser, 3/8" NPT x 24" Long (Chrome-Plated)

  • Fast #
  • Part #T00037240
  • Item #259004
  • Manufacturer Part #000372-40
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" riser
  • 3/8" NPT male threads
  • Material: Polished chrome plated brass
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
3/8 in
Diameter:
11/16 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
Yes
Height:
24 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type:
Fixed
Width:
3/8 in



Customers Also Bought
1–6 of 18 items
Part #T135X
Item #869328
3.5 out of 5 Customer Rating
Requires Certification
Part #T059X
Item #109978
4.3 out of 5 Customer Rating
Requires Certification
Part #T00101945
Item #518708
5 out of 5 Customer Rating
Requires Certification
Part #TB44H
Item #13838
5 out of 5 Customer Rating
Requires Certification
Part #TB9K
Item #244291
4.1 out of 5 Customer Rating
Requires Certification
Part #TB0230K
Item #2971690
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TB1256
Item #3999134
5 out of 5 Customer Rating
Requires Certification
Part #T00036940
Item #445442
5 out of 5 Customer Rating
Requires Certification
Part #T00076320
Item #455263
4.4 out of 5 Customer Rating
Requires Certification
Part #TB0230KIT
Item #3998998
4.2 out of 5 Customer Rating
Requires Certification
Part #TB0230K
Item #2971690
4.1 out of 5 Customer Rating
Requires Certification
Part #T133X
Item #244294
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing