This product requires certification to purchase.

Service Sink Fct w/ Split-Ring Clamp for 1-1/2" OD Flush Tube, 6" Wrist Handles, Top Brace

You last purchased this on
 
T&S Brass

Service Sink Fct w/ Split-Ring Clamp for 1-1/2" OD Flush Tube, 6" Wrist Handles, Top Brace

  • Fast #
  • Part #TB066405
  • Item #3711030
  • Manufacturer Part #B-0664-05
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Service Sink Fct w/ Split-Ring Clamp for 1-1/2" OD Flush Tube, 6" Wrist Handles, Top Brace

  • Fast #
  • Part #TB066405
  • Item #3711030
  • Manufacturer Part #B-0664-05
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Spout with vacuum breaker pail hook & garden hose male outlet
  • 6" wrist action handles with color coded indexes
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 1/2" NPT female inlets with 2" flanged loose key stops
  • 1 3/4" extensions
  • 2 3/4" extensions
  • Lower support clamp for use on 1 1/2" flush tubes
  • Material: Polished chrome plated brass body, spout & handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Handle Type:
Wristblade
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
WaterSense Labeled:
No