This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome Plated

You last purchased this on
 
T&S Brass

Single Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TB2711VF05
  • Item #4601775
  • Manufacturer Part #B-2711-VF05
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Single Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TB2711VF05
  • Item #4601775
  • Manufacturer Part #B-2711-VF05
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4" centerset, deck mount lavatory single lever faucet
  • Polished chrome brass body with integral spout
  • 0.5 GPM vandal resistant non-aerated spray device, Series 9 (B-0199-09-N05)
  • Single lever handle with color coded index
  • Ceramic cartridges with adjustable temperature limit stop
  • 1/2" NPSM male inlets with coupling nuts
  • Mounting hardware and deck gasket
  • Material: Polished chrome plated brass body, chrome plated metal handle
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
5-531/1000 in
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-4/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Height:
4-813/1000 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Maximum Deck Thickness:
1-3/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2-1/4 in
Spout Reach:
2-3/8 in
Spout Swivel:
180°
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
5-3/4 in