This product requires certification to purchase.

Single Lever Side Mount Control, Rigid/Swivel Gooseneck, Vandal Resistant Aerator

This product has been replaced by

T&S Brass Chrome Plated Single Handle Lever Handle Pot Filler
T&S Brass Deck Mount Pot Filler in Chrome Plated
Manufacturer Part #B-2742
You last purchased this on
 
T&S Brass

Single Lever Side Mount Control, Rigid/Swivel Gooseneck, Vandal Resistant Aerator

  • Fast #
  • Part #TB2741
  • Item #3173794
  • Manufacturer Part #B-2741
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

T&S Brass Chrome Plated Single Handle Lever Handle Pot Filler
T&S Brass Deck Mount Pot Filler in Chrome Plated
Manufacturer Part #B-2742
T&S Brass

Single Lever Side Mount Control, Rigid/Swivel Gooseneck, Vandal Resistant Aerator

  • Fast #
  • Part #TB2741
  • Item #3173794
  • Manufacturer Part #B-2741
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Deck mounted single lever remote on/off control base faucet with polished chrome plated brass body
  • Polished chrome plated brass deck mount swivel/rigid gooseneck
  • Lock washer provided for rigid application
  • 2.2 GPM vandal resistant aerator Series 6 (B-0199-06)
  • Ceramic cartridge with adjustable temperature limit stop
  • Single lever handle with color coded index
  • 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
  • Material: Polished chrome plated brass body, gooseneck & handle and stainless steel supply hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Single Lever
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection Size:
3/8 in
Faucet Height:
10-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
5-1/8 in
Spout Reach:
5-9/16 in
Spout Swivel:
180°
Spout Type:
High Arc
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No