This product requires certification to purchase.

Spout (Polished)

You last purchased this on
 
T&S Brass

Spout (Polished)

  • Fast #
  • Part #T00027040
  • Item #3173831
  • Manufacturer Part #000270-40
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Spout (Polished)

  • Fast #
  • Part #T00027040
  • Item #3173831
  • Manufacturer Part #000270-40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome plated brass spout
  • Male garden outlet
  • 1/2" NPT male inlet
  • Material: Chrome plated brass
  • Requires Certification
  • Lead Law Compliant


Specifications

IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
WaterSense Labeled:
No