This product requires certification to purchase.

Supply Nipple, 3/4" x 2-1/2"

T&S Brass

Supply Nipple, 3/4" x 2-1/2"

  • Fast #
  • Part #TB0427
  • Item #869346
  • Manufacturer Part #B-0427
3.5 out of 5 Customer Rating
Brand image
T&S Brass

Supply Nipple, 3/4" x 2-1/2"

  • Fast #
  • Part #TB0427
  • Item #869346
  • Manufacturer Part #B-0427
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/4" NPT inlet and outlet supply nipple
  • 3/4" lock washer
  • 3/4" locknut
  • Material: Brass
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Faucet Part Type:
Nipple
Flow Rate:
52.3 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262004596